
Lavadora LVR-2319 Machine Washable Area Rug
Mfr # LVR2319-9312
Zoro # G810363996
product price: $417.99
/eaKey Features
Color
Gray, Light Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2319-9312
Zoro #
G810363996
UPC #
889292298575
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.12 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Gray, Light Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
27.5 lb
Features
Machine Washable
Outdoor Safe
No
Machine Washable
Yes
Has Fringe
No
Sub Style
Bohemian
Primary Color
Gray
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Description
Step into a world of vibrant patterns and plush comfort with the Lavadora area rug, a perfect embodiment of Bohemian Global style. Expertly machine-woven in Turkey from durable polyester, this rug showcases a low pile design that withstands high traffic areas with grace, ensuring your space remains stylish and inviting. Its rich textures offer an underfoot softness that's simply irresistible, while its easy-care instructions make maintenance hassle-free - just toss it into the washing machine on a cold, delicate cycle and line dry! For optimal use and longevity, we recommend pairing this rug with a pad. Transform your home with the Lavadora area rug for an instant touch of worldly charm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.