Lavadora LVR-2320 Machine Washable Area Rug

  • Mfr # LVR2320-679

  • Zoro # G310363915


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Ink Blue, Blue, Gray, Light Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2320-679
Zoro #
G310363915
UPC #
889292662901
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in

Details

Color
Ink Blue, Blue, Gray, Light Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
14.8 lb
Printed Design
No
Sub Style
Bohemian
Has Fringe
No
Machine Washable
Yes
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

Step into a world of vibrant patterns and plush comfort with the Lavadora area rug, a perfect embodiment of Bohemian Global style. Expertly machine-woven in Turkey from durable polyester, this rug showcases a low pile design that withstands high traffic areas with grace, ensuring your space remains stylish and inviting. Its rich textures offer an underfoot softness that's simply irresistible, while its easy-care instructions make maintenance hassle-free - just toss it into the washing machine on a cold, delicate cycle and line dry! For optimal use and longevity, we recommend pairing this rug with a pad. Transform your home with the Lavadora area rug for an instant touch of worldly charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.