Zoro Homepage

Lavadora LVR-2321 Machine Washable Area Rug

  • Mfr # LVR2321-67RD

  • Zoro # G210364883


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Light Gray
Shape
Round
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2321-67RD
Zoro #
G210364883
UPC #
889292298674
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Gray, Light Gray
Shape
Round
Material
Face: 100% Polyester
Weight
10.76 lb
Includes
Care Label
Features
Machine Washable
Sub Style
Bohemian
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Printed Design
No
Machine Washable
Yes
Primary Color
Gray
Construction
Machine Woven
Has Fringe
No
Style
Global
High Traffic Compatible
Yes
Outdoor Safe
No

Description

Step into a world of vibrant patterns and plush comfort with the Lavadora area rug, a perfect embodiment of Bohemian Global style. Expertly machine-woven in Turkey from durable polyester, this rug showcases a low pile design that withstands high traffic areas with grace, ensuring your space remains stylish and inviting. Its rich textures offer an underfoot softness that's simply irresistible, while its easy-care instructions make maintenance hassle-free - just toss it into the washing machine on a cold, delicate cycle and line dry! For optimal use and longevity, we recommend pairing this rug with a pad. Transform your home with the Lavadora area rug for an instant touch of worldly charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.