Lavadora LVR-2323 Machine Washable Area Rug

  • Mfr # LVR2323-67RD

  • Zoro # G210365170


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
Ink Blue, Blue, Rust, Mustard, Gray
Shape
Round
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2323-67RD
Zoro #
G210365170
UPC #
889292298797
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.16 in

Details

Color
Ink Blue, Blue, Rust, Mustard, Gray
Shape
Round
Material
Face: 100% Polyester
Weight
10.76 lb
Includes
Care Label
Features
Machine Washable
Sub Style
Updated Traditional
Machine Washable
Yes
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Style
Traditional
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No

Description

Introducing the Lavadora Area Rug, a perfect blend of modern elegance and traditional charm. Crafted from premium polyester fibers and woven with care, this rug brings style and comfort to any space. The low pile design makes it ideal for high traffic areas, while its updated traditional pattern adds character to any room. For added cushioning, we recommend using a rug pad underneath sold separately. Plus, it's easy to maintain - simply machine wash cold on delicate cycle when needed. Experience the beauty and luxury of the Lavadora Area Rug in your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.