Lavadora LVR-2324 Machine Washable Area Rug

  • Mfr # LVR2324-2773

  • Zoro # G710365151


product price: $72.35
/ea

Key Features

Color
Black, Ink Blue, Light Gray, Light Beige, Cream
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2324-2773
Zoro #
G710365151
UPC #
889292298827
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.16 in

Details

Color
Black, Ink Blue, Light Gray, Light Beige, Cream
Shape
Runner
Material
Face: 100% Polyester
Weight
4.74 lb
Features
Machine Washable
Includes
Care Label
Construction
Machine Woven
High/Low Texture
No
Sub Style
Updated Traditional
Style
Traditional
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
Yes
Backing
No Backing
Has Fringe
No
Outdoor Safe
No

Description

This Lavadora area rug will add a classic and traditional touch to your home decor. Made of 100% Polyester, this low pile rug is durable and perfect for high traffic areas. It features a machine woven construction, making it an excellent choice for lasting quality. Crafted in Turkey, this beautiful rug is designed to withstand regular use while maintaining its attractive look. To ensure the best results, we recommend using a non-slip rug pad underneath sold separately. Care instructions: do not bleach. Add timeless style and beauty to any room with this Lavadora area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.