Lavadora LVR-2324 Machine Washable Area Rug

  • Mfr # LVR2324-9312

  • Zoro # G810366171


product price: $438.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Black, Ink Blue, Light Gray, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2324-9312
Zoro #
G810366171
UPC #
889292298872
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.12 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in

Details

Color
Black, Ink Blue, Light Gray, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
27.5 lb
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
No
Backing
No Backing
Machine Washable
Yes
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No

Description

This Lavadora area rug will add a classic and traditional touch to your home decor. Made of 100% Polyester, this low pile rug is durable and perfect for high traffic areas. It features a machine woven construction, making it an excellent choice for lasting quality. Crafted in Turkey, this beautiful rug is designed to withstand regular use while maintaining its attractive look. To ensure the best results, we recommend using a non-slip rug pad underneath sold separately. Care instructions: do not bleach. Add timeless style and beauty to any room with this Lavadora area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.