Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavadora LVR-2326 Machine Washable Area Rug

  • Mfr # LVR2326-67RD

  • Zoro # G510366280


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Color
Black, Sage, Gray, Cream
Shape
Round
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2326-67RD
Zoro #
G510366280
UPC #
889292298971
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.16 in

Details

Color
Black, Sage, Gray, Cream
Shape
Round
Material
Face: 100% Polyester
Weight
10.76 lb
Features
Machine Washable
Includes
Care Label
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
Yes
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Style
Traditional
Has Fringe
No

Description

This beautiful Lavadora area rug is the perfect way to add a traditional style to any room. This machine-woven Polyester rug has a low pile and is designed for high traffic areas, making it both stylish and practical. Made in Turkey, this rug will look great in any home for years to come. For best results, use with a rug pad not included. To clean, simply vacuum regularly and spot clean with mild detergent when necessary ? do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.