
Lavadora LVR-2326 Machine Washable Area Rug (Discontinued)
- Mfr # LVR2326-71010
- Zoro # G310365810
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2326-71010
Zoro #
G310365810
UPC #
889292298988
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Black, Sage, Gray, Cream
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
19.7 lb
Backing
No Backing
High/Low Texture
No
Printed Design
No
Sub Style
Updated Traditional
Machine Washable
Yes
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Description
This beautiful Lavadora area rug is the perfect way to add a traditional style to any room. This machine-woven Polyester rug has a low pile and is designed for high traffic areas, making it both stylish and practical. Made in Turkey, this rug will look great in any home for years to come. For best results, use with a rug pad not included. To clean, simply vacuum regularly and spot clean with mild detergent when necessary ? do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.