Lavadora LVR-2328 Machine Washable Area Rug

  • Mfr # LVR2328-2773

  • Zoro # G410367042


product price: $43.49
/ea

Key Features

Color
Black, Sage, Gray, Light Gray
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2328-2773
Zoro #
G410367042
UPC #
889292299060
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.16 in

Details

Color
Black, Sage, Gray, Light Gray
Shape
Runner
Material
Face: 100% Polyester
Weight
4.74 lb
Features
Machine Washable
Includes
Care Label
Style
Global
Machine Washable
Yes
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No

Description

Introducing the Lavadora area rug! This beautiful piece is sure to bring a global, bohemian vibe to any room. Expertly crafted in Turkey, this polyester rug is machine woven for long-lasting durability and features a low pile which makes it ideal for high traffic areas. Plus, it's easy to care for - simply machine wash cold on delicate cycle and line dry. For best results, pair with a rug pad not included. Transform your space today with the Lavadora area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.