Lavadora LVR-2331 Machine Washable Area Rug

  • Mfr # LVR2331-9312

  • Zoro # G810342014


product price: $458.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Light Gray, Light Beige, Cream
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2331-9312
Zoro #
G810342014
UPC #
889292299299
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.12 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in

Details

Color
Light Gray, Light Beige, Cream
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
27.5 lb
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Sub Style
Bohemian
High Traffic Compatible
Yes
Primary Color
Gray
Machine Washable
Yes
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No

Description

This stunning Lavadora Area Rug is sure to be the perfect addition to any home. Its unique bohemian global style adds a special touch of character to any room. This rug is made from durable polyester and machine woven in Turkey for quality assurance. The low pile and high traffic design make it perfect for busy households, while its soft feel provides comfort underfoot. For best results, we recommend pairing this area rug with a rug pad underneath. To keep it looking its best, simply machine wash cold on delicate cycle and line dry when needed - no bleach or dry cleaning required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.