
Lavadora LVR-2332 Machine Washable Area Rug
Mfr # LVR2332-9312
Zoro # G710342169
product price: $265.99
/eaKey Features
Color
Blue, Gray, Light Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2332-9312
Zoro #
G710342169
UPC #
889292299350
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.12 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Blue, Gray, Light Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
27.5 lb
Includes
Care Label
Outdoor Safe
No
Sub Style
Bohemian
Printed Design
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
Yes
Description
This Lavadora area rug is a perfect fit for any global-style home. Made of high quality polyester, this low pile rug is designed to withstand high foot traffic and last for years to come. The machine woven construction ensures durability and the Turkish origin ensures superior craftsmanship. With a recommended use of a rug pad, this Lavadora area rug will provide comfort and safety underfoot while adding an elegant touch to your living space. Easy to clean with no bleach, this rug is the perfect accent piece for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.