Lavadora LVR-2334 Machine Washable Area Rug

  • Mfr # LVR2334-9312

  • Zoro # G910342921


product price: $436.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Ink Blue, Black, Blue, Gray, Light Beige, Light Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2334-9312
Zoro #
G910342921
UPC #
889292299473
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.12 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in

Details

Color
Ink Blue, Black, Blue, Gray, Light Beige, Light Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
27.5 lb
Construction
Machine Woven
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
Yes
Has Fringe
No
Outdoor Safe
No
Sub Style
Bohemian
High/Low Texture
No
Durable/Performance Rated
No

Description

Add a touch of global style to your home decor with this striking Lavadora area rug. Woven from polyester, this low-pile machine-woven construction is designed for high traffic areas. It is crafted in Turkey and recommended for use with a rug pad not included. Care instructions: do not bleach. Bring an eye-catching layer of warmth and texture to any room in the house with this stylish area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.