Lavadora LVR-2335 Machine Washable Area Rug

  • Mfr # LVR2335-537

  • Zoro # G110342691


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Ink Blue, Black, Blue, Gray, Light Beige, Light Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2335-537
Zoro #
G110342691
UPC #
889292299497
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.12 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
Ink Blue, Black, Blue, Gray, Light Beige, Light Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
9.17 lb
Sub Style
Bohemian
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Machine Washable
Yes
Outdoor Safe
No

Description

Add a touch of global style to your home decor with this striking Lavadora area rug. Woven from polyester, this low-pile machine-woven construction is designed for high traffic areas. It is crafted in Turkey and recommended for use with a rug pad not included. Care instructions: do not bleach. Bring an eye-catching layer of warmth and texture to any room in the house with this stylish area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.