Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavadora LVR-2335 Machine Washable Area Rug

  • Mfr # LVR2335-67RD

  • Zoro # G710342688


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Ink Blue, Black, Blue, Gray, Light Beige, Light Gray
Shape
Round
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2335-67RD
Zoro #
G710342688
UPC #
889292299510
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.16 in

Details

Color
Ink Blue, Black, Blue, Gray, Light Beige, Light Gray
Shape
Round
Material
Face: 100% Polyester
Features
Machine Washable
Weight
10.76 lb
Includes
Care Label
Printed Design
No
Sub Style
Bohemian
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Style
Global
Machine Washable
Yes
Outdoor Safe
No
Backing
No Backing

Description

Add a touch of global style to your home decor with this striking Lavadora area rug. Woven from polyester, this low-pile machine-woven construction is designed for high traffic areas. It is crafted in Turkey and recommended for use with a rug pad not included. Care instructions: do not bleach. Bring an eye-catching layer of warmth and texture to any room in the house with this stylish area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.