
Lavadora LVR-2336 Machine Washable Area Rug
Mfr # LVR2336-679
Zoro # G810342731
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray, Light Beige, Cream
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2336-679
Zoro #
G810342731
UPC #
889292662819
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Black, Gray, Light Beige, Cream
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
14.8 lb
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Primary Color
White
Printed Design
No
High/Low Texture
No
Machine Washable
Yes
Outdoor Safe
No
Sub Style
Bohemian
Description
This Lavadora area rug adds a global-inspired touch to any room. Its low pile and machine woven construction make it perfect for high traffic areas. Made of soft yet durable polyester, this rug is sure to be a stylish addition to any home. For best results, use with an appropriate rug pad not included. Care for your Lavadora area rug by avoiding bleach and spot cleaning as needed. Crafted in Turkey, this beautiful piece is sure to bring style and comfort into your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.