Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavadora LVR-2336 Machine Washable Area Rug

  • Mfr # LVR2336-67RD

  • Zoro # G310342767


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Gray, Light Beige, Cream
Shape
Round
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2336-67RD
Zoro #
G310342767
UPC #
889292662871
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Black, Gray, Light Beige, Cream
Shape
Round
Material
Face: 100% Polyester
Includes
Care Label
Weight
10.76 lb
Features
Machine Washable
Construction
Machine Woven
Style
Global
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Bohemian
Primary Color
White
Has Fringe
No
Machine Washable
Yes
Outdoor Safe
No
High Traffic Compatible
Yes

Description

This Lavadora area rug adds a global-inspired touch to any room. Its low pile and machine woven construction make it perfect for high traffic areas. Made of soft yet durable polyester, this rug is sure to be a stylish addition to any home. For best results, use with an appropriate rug pad not included. Care for your Lavadora area rug by avoiding bleach and spot cleaning as needed. Crafted in Turkey, this beautiful piece is sure to bring style and comfort into your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.