Lavadora LVR-2337 Machine Washable Area Rug

  • Mfr # LVR2337-2773

  • Zoro # G310343009


product price: $72.49
/ea

Key Features

Color
Sage, Mustard, Black, Gray, Light Beige, Light Gray
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2337-2773
Zoro #
G310343009
UPC #
889292299602
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.16 in

Details

Color
Sage, Mustard, Black, Gray, Light Beige, Light Gray
Shape
Runner
Material
Face: 100% Polyester
Includes
Care Label
Weight
4.74 lb
Features
Machine Washable
High/Low Texture
No
Sub Style
Bohemian
Durable/Performance Rated
No
Printed Design
No
Style
Global
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
Yes

Description

The Lavadora area rug is the perfect addition to any room, offering a stunning display of Bohemian Global style. Crafted from polyester and machine woven in Turkey, this low pile rug is ideal for high traffic areas. For additional protection, we recommend you pair it with a rug pad. When it comes to cleaning, simply machine wash cold on delicate cycle and line dry. Experience the beautiful and timeless appeal of the Lavadora area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.