
Lavadora LVR-2341 Machine Washable Area Rug
Mfr # LVR2341-537
Zoro # G710343876
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray, Light Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2341-537
Zoro #
G710343876
UPC #
889292299855
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.12 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Black, Gray, Light Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Weight
9.17 lb
Includes
Care Label
Features
Machine Washable
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Bohemian
Backing
No Backing
Has Fringe
No
Machine Washable
Yes
Construction
Machine Woven
Description
Introducing the Lavadora area rug! This beautiful piece is sure to bring a global, bohemian vibe to any room. Expertly crafted in Turkey, this polyester rug is machine woven for long-lasting durability and features a low pile which makes it ideal for high traffic areas. Plus, it's easy to care for - simply machine wash cold on delicate cycle and line dry. For best results, pair with a rug pad not included. Transform your space today with the Lavadora area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.