
Lavadora LVR-2341 Machine Washable Area Rug
Mfr # LVR2341-71010
Zoro # G410345118
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray, Light Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2341-71010
Zoro #
G410345118
UPC #
889292299886
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Black, Gray, Light Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Weight
19.7 lb
Features
Machine Washable
Includes
Care Label
Sub Style
Bohemian
Printed Design
No
Backing
No Backing
Has Fringe
No
Machine Washable
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Description
Introducing the Lavadora area rug! This beautiful piece is sure to bring a global, bohemian vibe to any room. Expertly crafted in Turkey, this polyester rug is machine woven for long-lasting durability and features a low pile which makes it ideal for high traffic areas. Plus, it's easy to care for - simply machine wash cold on delicate cycle and line dry. For best results, pair with a rug pad not included. Transform your space today with the Lavadora area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.