Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavadora LVR-2342 Machine Washable Area Rug

  • Mfr # LVR2342-67RD

  • Zoro # G310344846


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Gray, Light Gray
Shape
Round
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2342-67RD
Zoro #
G310344846
UPC #
889292299930
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Black, Gray, Light Gray
Shape
Round
Material
Face: 100% Polyester
Weight
10.76 lb
Includes
Care Label
Features
Machine Washable
Backing
No Backing
Style
Global
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
High/Low Texture
No
Machine Washable
Yes
Durable/Performance Rated
No

Description

Introducing the Lavadora area rug! This beautiful piece is sure to bring a global, bohemian vibe to any room. Expertly crafted in Turkey, this polyester rug is machine woven for long-lasting durability and features a low pile which makes it ideal for high traffic areas. Plus, it's easy to care for - simply machine wash cold on delicate cycle and line dry. For best results, pair with a rug pad not included. Transform your space today with the Lavadora area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.