
Lavadora LVR-2343 Machine Washable Area Rug
Mfr # LVR2343-71010
Zoro # G210344878
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Gray, Blue
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2343-71010
Zoro #
G210344878
UPC #
889292300001
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Gray, Light Gray, Blue
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
19.7 lb
Features
Machine Washable
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
Yes
High/Low Texture
No
Outdoor Safe
No
Primary Color
Gray
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Bohemian
Printed Design
No
Has Fringe
No
Description
This Lavadora Area Rug is an eye-catching and unique addition to any room. It features a Bohemian Global style with a machine-woven construction from high quality polyester, making it durable and long-lasting. Low pile height makes this rug perfect for high traffic areas, and its soft feel ensures comfort underfoot. With proper care, this rug will bring a warm and inviting atmosphere to your home for years to come. Recommended use with a rug pad for optimal performance. Machine wash cold on delicate cycle; do not bleach; line dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.