Lavadora LVR-2344 Machine Washable Area Rug

  • Mfr # LVR2344-67RD

  • Zoro # G310345096


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Color
Blue, Gray, Light Gray
Shape
Round
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2344-67RD
Zoro #
G310345096
UPC #
889292300056
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Blue, Gray, Light Gray
Shape
Round
Material
Face: 100% Polyester
Includes
Care Label
Weight
10.76 lb
Features
Machine Washable
Machine Washable
Yes
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Style
Global
High Traffic Compatible
Yes
Sub Style
Bohemian
Printed Design
No
Construction
Machine Woven

Description

This Lavadora Area Rug is an eye-catching and unique addition to any room. It features a Bohemian Global style with a machine-woven construction from high quality polyester, making it durable and long-lasting. Low pile height makes this rug perfect for high traffic areas, and its soft feel ensures comfort underfoot. With proper care, this rug will bring a warm and inviting atmosphere to your home for years to come. Recommended use with a rug pad for optimal performance. Machine wash cold on delicate cycle; do not bleach; line dry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.