Lavadora LVR-2346 Machine Washable Area Rug

  • Mfr # LVR2346-537

  • Zoro # G810346036


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Medium Gray, Teal, Sage, Brown, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2346-537
Zoro #
G810346036
UPC #
889292384438
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.12 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
Ivory, Medium Gray, Teal, Sage, Brown, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
9.17 lb
Features
Machine Washable
Machine Washable
Yes
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No

Description

Introduce subtle sophistication to your home with this stunning Lavadora area rug. This traditional-style rug is made of polyester and features a low pile, making it perfect for high-traffic areas. With its machine-woven construction, this piece is crafted in Turkey for the highest quality. We recommend using a rug pad with this item to ensure that it does not move around or cause slipping accidents. To keep it looking fresh, do not bleach or use any other harsh chemicals on the rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.