Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavadora LVR-2346 Machine Washable Area Rug

  • Mfr # LVR2346-67RD

  • Zoro # G310346017


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Medium Gray, Teal, Sage, Brown, Charcoal
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2346-67RD
Zoro #
G310346017
UPC #
889292384452
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Ivory, Medium Gray, Teal, Sage, Brown, Charcoal
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Features
Machine Washable
Weight
10.76 lb
Includes
Care Label
Machine Washable
Yes
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Style
Traditional
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Backing
No Backing

Description

Introduce subtle sophistication to your home with this stunning Lavadora area rug. This traditional-style rug is made of polyester and features a low pile, making it perfect for high-traffic areas. With its machine-woven construction, this piece is crafted in Turkey for the highest quality. We recommend using a rug pad with this item to ensure that it does not move around or cause slipping accidents. To keep it looking fresh, do not bleach or use any other harsh chemicals on the rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.