
Lavadora LVR-2346 Machine Washable Area Rug
Mfr # LVR2346-71010
Zoro # G710346105
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Medium Gray, Teal, Sage, Brown, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2346-71010
Zoro #
G710346105
UPC #
889292384469
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Ivory, Medium Gray, Teal, Sage, Brown, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
19.7 lb
Printed Design
No
Backing
No Backing
Has Fringe
No
Machine Washable
Yes
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Description
Introduce subtle sophistication to your home with this stunning Lavadora area rug. This traditional-style rug is made of polyester and features a low pile, making it perfect for high-traffic areas. With its machine-woven construction, this piece is crafted in Turkey for the highest quality. We recommend using a rug pad with this item to ensure that it does not move around or cause slipping accidents. To keep it looking fresh, do not bleach or use any other harsh chemicals on the rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.