
Lavadora LVR-2346 Machine Washable Area Rug
Mfr # LVR2346-9312
Zoro # G010346249
product price: $436.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Medium Gray, Teal, Sage, Brown, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2346-9312
Zoro #
G010346249
UPC #
889292384476
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.12 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Ivory, Medium Gray, Teal, Sage, Brown, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
27.5 lb
Includes
Care Label
Features
Machine Washable
Machine Washable
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Description
Introduce subtle sophistication to your home with this stunning Lavadora area rug. This traditional-style rug is made of polyester and features a low pile, making it perfect for high-traffic areas. With its machine-woven construction, this piece is crafted in Turkey for the highest quality. We recommend using a rug pad with this item to ensure that it does not move around or cause slipping accidents. To keep it looking fresh, do not bleach or use any other harsh chemicals on the rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.