Zoro Homepage

Lavadora LVR-2347 Machine Washable Area Rug

  • Mfr # LVR2347-67RD

  • Zoro # G910345908


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Medium Gray, Dark Blue, Ivory, Brown, Olive
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2347-67RD
Zoro #
G910345908
UPC #
889292384513
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Charcoal, Medium Gray, Dark Blue, Ivory, Brown, Olive
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Features
Machine Washable
Includes
Care Label
Weight
10.76 lb
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Style
Traditional
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
Yes
Backing
No Backing

Description

The Lavadora area rug is the perfect way to add a traditional touch to any room. This machine-woven polyester rug is made in Turkey and features a low pile that makes it ideal for high traffic areas. With its soft texture, this rug will instantly warm up your space and make it feel cozy and inviting. To keep your Lavadora area rug looking great, spot clean with mild detergent when needed. For added protection, pair this rug with a quality rug pad.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.