
Lavadora LVR-2347 Machine Washable Area Rug
Mfr # LVR2347-9312
Zoro # G510345834
product price: $278.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Charcoal, Medium Gray, Dark Blue, Ivory, Brown, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2347-9312
Zoro #
G510345834
UPC #
889292384537
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.12 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Charcoal, Medium Gray, Dark Blue, Ivory, Brown, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Weight
27.5 lb
Includes
Care Label
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Machine Washable
Yes
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Description
The Lavadora area rug is the perfect way to add a traditional touch to any room. This machine-woven polyester rug is made in Turkey and features a low pile that makes it ideal for high traffic areas. With its soft texture, this rug will instantly warm up your space and make it feel cozy and inviting. To keep your Lavadora area rug looking great, spot clean with mild detergent when needed. For added protection, pair this rug with a quality rug pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.