Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavadora LVR-2348 Machine Washable Area Rug

  • Mfr # LVR2348-67RD

  • Zoro # G610347158


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Plum, Medium Gray, Dark Blue, Brown, Metallic Gold
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2348-67RD
Zoro #
G610347158
UPC #
889292384575
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.16 in

Details

Color
Ivory, Plum, Medium Gray, Dark Blue, Brown, Metallic Gold
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Washable
Weight
10.76 lb
Printed Design
No
Machine Washable
Yes
Has Fringe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Style
Traditional
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No

Description

This Lavadora area rug is the perfect addition to any updated traditional home. The low-pile construction and durable polyester fabric make this rug perfect for high-traffic areas. Plus, its machine woven construction ensures a long lasting piece that will remain beautiful for years to come. With its soft feel and inviting color palette, this area rug adds warmth and coziness to any space. And with easy care instructions, you can keep your new rug looking like new for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.