Lavadora LVR-2350 Machine Washable Area Rug

  • Mfr # LVR2350-2773

  • Zoro # G410346849


product price: $43.39
/ea

Key Features

Color
Dark Blue, Slate, Ivory, Brown, Tan, Plum
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2350-2773
Zoro #
G410346849
UPC #
889292439442
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.16 in

Details

Color
Dark Blue, Slate, Ivory, Brown, Tan, Plum
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Washable
Weight
4.74 lb
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Primary Color
Off-White
Style
Traditional

Description

Bring a touch of old-world elegance to your home with the Lavadora Area Rug. This traditional style area rug is machine woven in Turkey from soft and durable polyester. The low pile design makes it perfect for high traffic areas, and it's recommended to use a rug pad for added protection and stability. The delicate care instructions make this beautiful area rug easy to maintain, simply machine wash cold on delicate cycle and line dry. Add a timeless piece that will last you many years with the Lavadora Area Rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.