Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavadora LVR-2352 Machine Washable Area Rug

  • Mfr # LVR2352-537

  • Zoro # G610346960


product price: $72.99
/ea

Key Features

Size
5 ft 3 in x 7 ft
Color
Light Blue, Ivory, Sage, Brown, Plum, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2352-537
Zoro #
G610346960
UPC #
889292439534
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.12 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
Light Blue, Ivory, Sage, Brown, Plum, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
9.17 lb
Includes
Care Label
Features
Machine Washable
Printed Design
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Machine Washable
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Primary Color
Light Grey

Description

This Lavadora area rug brings traditional style and sophistication to your home. This machine-woven, low-pile rug is crafted from durable polyester fibers, making it perfect for high traffic areas. Made in Turkey, this timeless piece of decor will last for years to come. With proper care and use with a rug pad not included, you can keep your space looking fresh and inviting. When it comes time to clean the Lavadora area rug, simple spot cleaning with mild soap or detergent is recommended - do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.