Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavadora LVR-2354 Machine Washable Area Rug

  • Mfr # LVR2354-537

  • Zoro # G010348236


product price: $72.79
/ea

Key Features

Size
5 ft 3 in x 7 ft
Color
Dark Blue, Ivory, Slate, Sage, Plum, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2354-537
Zoro #
G010348236
UPC #
889292439619
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.12 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
Dark Blue, Ivory, Slate, Sage, Plum, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
9.17 lb
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
High/Low Texture
No
Primary Color
Light Grey
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
Yes
Backing
No Backing
Outdoor Safe
No

Description

Introducing the Lavadora Area Rug, steeped in traditional allure and designed for enduring performance. This beautiful piece is manufactured in Turkey and machine-woven with resilient polyester, promising a low pile that stands up to high traffic areas with ease. Not just durable, it's easy to care for too - simply machine wash on a delicate cycle and line dry. For an extra layer of cushioning and stability, we recommend pairing it with a rug pad. With its blend of style and practicality, the Lavadora Area Rug is more than just an accessory; it's a foundation for your space that invites comfort while complementing your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.