Lavadora LVR-2356 Machine Washable Area Rug

  • Mfr # LVR2356-71010

  • Zoro # G710348031


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Ivory, Slate, Light Blue, Sage, Tan, Plum
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2356-71010
Zoro #
G710348031
UPC #
889292439718
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in

Details

Color
Ivory, Slate, Light Blue, Sage, Tan, Plum
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
19.7 lb
Includes
Care Label
Features
Machine Washable
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
Yes
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Has Fringe
No
Primary Color
Light Silver

Description

The Lavadora Area Rug will bring modern style to any room. Constructed with 100% polyester, this rug is machine-woven in Turkey for a unique look and feel. With its low pile, the Lavadora is ideal for high traffic areas without sacrificing comfort or style. The delicate machine washable construction makes it easy to clean and maintain. When combined with a rug pad, the Lavadora offers maximum comfort and protection for your floors. Add a contemporary touch to your home with the Lavadora Area Rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.