Lavadora LVR-2358 Machine Washable Area Rug

  • Mfr # LVR2358-2773

  • Zoro # G110348051


product price: $72.35
/ea

Key Features

Color
Ivory, Brown, Slate, Light Blue, Plum, Tan
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2358-2773
Zoro #
G110348051
UPC #
889292439763
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.16 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Ivory, Brown, Slate, Light Blue, Plum, Tan
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
4.74 lb
Includes
Care Label
Features
Machine Washable
Has Fringe
No
Primary Color
Light Silver
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Style
Traditional
High/Low Texture
No
Machine Washable
Yes

Description

Immerse your living space in the elegance of the Lavadora area rug, a traditional-style piece manufactured in Turkey that beautifully encapsulates timeless sophistication. Made of durable polyester, this machine-woven rug features a low pile design making it an excellent addition for high traffic areas. Its resilience doesn't compromise comfort or style and it pairs wonderfully with a rug pad for extra cushioning and longevity. When it comes to cleaning, simply spot clean with mild detergent and watch as this gorgeous rug continues to bring charm to your home over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.