
Lavadora LVR-2358 Machine Washable Area Rug
Mfr # LVR2358-679
Zoro # G110348129
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Brown, Slate, Light Blue, Plum, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2358-679
Zoro #
G110348129
UPC #
889292439787
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Ivory, Brown, Slate, Light Blue, Plum, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Weight
14.8 lb
Includes
Care Label
Machine Washable
Yes
High Traffic Compatible
Yes
Primary Color
Light Silver
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Has Fringe
No
Description
Immerse your living space in the elegance of the Lavadora area rug, a traditional-style piece manufactured in Turkey that beautifully encapsulates timeless sophistication. Made of durable polyester, this machine-woven rug features a low pile design making it an excellent addition for high traffic areas. Its resilience doesn't compromise comfort or style and it pairs wonderfully with a rug pad for extra cushioning and longevity. When it comes to cleaning, simply spot clean with mild detergent and watch as this gorgeous rug continues to bring charm to your home over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.