Lazio LAZ-2301 Handmade Area Rug

  • Mfr # LAZ2301-23

  • Zoro # G510358087


product price: $49.95
/ea

Key Features

Color
Rust, Dusty Coral, Wheat, Dark Blue, Medium Green, Charcoal
Shape
Rectangle
Material
Face: 100% Wool
Pile Height
0.31 in
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAZ2301-23
Zoro #
G510358087
UPC #
889292257374
Country of Origin
India

Dimensions

Pile Height
0.31 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.43 in
Size
2 ft x 3 ft

Details

Color
Rust, Dusty Coral, Wheat, Dark Blue, Medium Green, Charcoal
Shape
Rectangle
Material
Face: 100% Wool
Weight
4.2 lb
Includes
Care Label
Features
Handmade
Construction
Hand Tufted
Printed Design
No
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Updated Traditional
Backing
No Backing
Style
Traditional
Durable/Performance Rated
No
High/Low Texture
Yes
High Traffic Compatible
Yes

Description

This Lazio area rug is sure to add a classic, traditional touch to any room. Hand tufted of wool in India, this high/low medium pile rug has a timeless style that will last for years to come. For best results and added comfort, we recommend using a rug pad not included with this piece. Spot clean only for easy care. Buy the Lazio area rug today and bring an elegant touch of tradition into your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.