Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lazio LAZ-2303 Handmade Area Rug

  • Mfr # LAZ2303-268

  • Zoro # G010358761


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Rust, Dusty Coral, Dark Blue, Light Gray, Cream
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.31 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAZ2303-268
Zoro #
G010358761
UPC #
889292257503
Country of Origin
India

Dimensions

Pile Height
0.31 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.43 in
Size
2 ft 6 in x 8 ft

Details

Color
Rust, Dusty Coral, Dark Blue, Light Gray, Cream
Shape
Runner
Material
Face: 100% Wool
Weight
14 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Style
Traditional
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Construction
Hand Tufted
High/Low Texture
Yes
High Traffic Compatible
Yes
Sub Style
Updated Traditional

Description

Introduce a classic touch to your home decor with this traditional Lazio area rug. Hand tufted in India from wool, the medium pile and high/low texture provide a durable and luxurious base for any room. Recommended use with a rug pad for optimal stability and comfort. Easy to care for, simply spot clean as needed. Give your space an updated look without sacrificing quality or style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.