
Leicester LEC-2301 Machine Washable Area Rug
Mfr # LEC2301-274
Zoro # G910353347
product price: $28.69
/eaKey Features
Color
Red, Dark Blue, Denim, Sage, Blush, Cream
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEC2301-274
Zoro #
G910353347
UPC #
889292238748
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.2 in
Length (In.)
47.64 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Red, Dark Blue, Denim, Sage, Blush, Cream
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
2.29 lb
Includes
Care Label
Has Fringe
No
High/Low Texture
No
Printed Design
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Backing
Rubber
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Primary Color
Red
Machine Washable
Yes
Description
The Leicester area rug will add a luxurious touch to your living space. This Updated Traditional-style rug is machine woven in Turkey with high-quality polyester for a soft feel and comfortable cushioning underfoot. With its medium pile, it's perfect for a high traffic area, providing both luxury and durability. Plus, it's easy to care for: just machine wash cold on delicate cycle and lay flat to dry. Invest in the elegance of the Leicester today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.