Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leicester LEC-2301 Machine Washable Area Rug

  • Mfr # LEC2301-2773

  • Zoro # G910354733


product price: $48.99
/ea

Key Features

Color
Red, Dark Blue, Denim, Sage, Blush, Cream
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.2 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEC2301-2773
Zoro #
G910354733
UPC #
889292238755
Country of Origin
Turkey

Dimensions

Pile Height
0.2 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Red, Dark Blue, Denim, Sage, Blush, Cream
Shape
Runner
Material
Face: 100% Polyester
Features
Machine Washable
Weight
4.17 lb
Includes
Care Label
Style
Traditional
Machine Washable
Yes
Has Fringe
No
Sub Style
Updated Traditional
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
Yes
Backing
Rubber

Description

The Leicester area rug will add a luxurious touch to your living space. This Updated Traditional-style rug is machine woven in Turkey with high-quality polyester for a soft feel and comfortable cushioning underfoot. With its medium pile, it's perfect for a high traffic area, providing both luxury and durability. Plus, it's easy to care for: just machine wash cold on delicate cycle and lay flat to dry. Invest in the elegance of the Leicester today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.