Zoro Homepage

Leicester LEC-2302 Machine Washable Area Rug

  • Mfr # LEC2302-2773

  • Zoro # G710355107


product price: $49.15
/ea

Key Features

Color
Denim, Light Olive, Charcoal, Dusty Coral, Beige
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.2 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEC2302-2773
Zoro #
G710355107
UPC #
889292238823
Country of Origin
Turkey

Dimensions

Pile Height
0.2 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.39 in

Details

Color
Denim, Light Olive, Charcoal, Dusty Coral, Beige
Shape
Runner
Material
Face: 100% Polyester
Weight
4.17 lb
Features
Machine Washable
Includes
Care Label
Machine Washable
Yes
Backing
Rubber
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
Yes
Has Fringe
No
Sub Style
Updated Traditional
Style
Traditional
High Traffic Compatible
Yes
Construction
Machine Woven

Description

This Leicester area rug is the perfect way to add a touch of traditional style to your living space. Made with a machine-woven construction in Turkey, this medium pile rug is designed for high traffic areas and made of durable polyester fabric. To ensure the longevity of your new area rug, we recommend using it with a rug pad and avoiding bleach when cleaning. Make this beautiful Leicester area rug the centerpiece of any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.