
Leicester LEC-2302 Machine Washable Area Rug
Mfr # LEC2302-810119
Zoro # G310355040
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Color
Denim, Light Olive, Charcoal, Dusty Coral, Beige
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEC2302-810119
Zoro #
G310355040
UPC #
889292238878
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 11 ft 10 in
Pile Height
0.2 in
Length (In.)
141.73 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Denim, Light Olive, Charcoal, Dusty Coral, Beige
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
23.02 lb
Features
Machine Washable
Includes
Care Label
Backing
Rubber
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
Yes
Has Fringe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Description
This Leicester area rug is the perfect way to add a touch of traditional style to your living space. Made with a machine-woven construction in Turkey, this medium pile rug is designed for high traffic areas and made of durable polyester fabric. To ensure the longevity of your new area rug, we recommend using it with a rug pad and avoiding bleach when cleaning. Make this beautiful Leicester area rug the centerpiece of any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.