Zoro Homepage

Leicester LEC-2303 Machine Washable Area Rug

  • Mfr # LEC2303-679

  • Zoro # G110354953


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Rust, Light Olive, Denim, Sage, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEC2303-679
Zoro #
G110354953
UPC #
889292238922
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.2 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in

Details

Color
Rust, Light Olive, Denim, Sage, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
13.02 lb
High/Low Texture
No
Has Fringe
No
Backing
Rubber
Machine Washable
Yes
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
Yes
Primary Color
Beige

Description

The Leicester area rug is a perfect way to add a touch of sophistication to any room. Its updated traditional style and machine woven construction from polyester make this an ideal choice for any busy home or office space. The medium pile of this rug is low enough to offer a luxurious feel while still being suitable for high traffic areas. With easy care instructions, you can keep your Leicester rug looking like new for years to come! For best results, use with a rug pad for extra cushioning and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.