
Leicester LEC-2304 Machine Washable Area Rug
Mfr # LEC2304-537
Zoro # G810356059
product price: $88.89
/ea
Free Shipping & Returns
Key Features
Color
Rust, Denim, Sage, Light Olive, Beige
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEC2304-537
Zoro #
G810356059
UPC #
889292238984
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.2 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Rust, Denim, Sage, Light Olive, Beige
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
8.07 lb
Includes
Care Label
Features
Machine Washable
Sub Style
Updated Traditional
Durable/Performance Rated
No
Primary Color
Orange
Outdoor Safe
No
High/Low Texture
No
Printed Design
Yes
High Traffic Compatible
Yes
Backing
Rubber
Has Fringe
No
Construction
Machine Woven
Machine Washable
Yes
Description
This Leicester area rug is the perfect addition to any traditional-style room. The medium pile, polyester construction makes it durable enough to handle high traffic while still looking great. Machine woven in Turkey, this rug has a classic look that will last for years to come. For extra protection and comfort, use with a rug pad not included. To clean, simply spot treat as needed; do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.