
Leicester LEC-2304 Machine Washable Area Rug
Mfr # LEC2304-679
Zoro # G210356024
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Denim, Sage, Light Olive, Beige
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEC2304-679
Zoro #
G210356024
UPC #
889292238991
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.2 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Rust, Denim, Sage, Light Olive, Beige
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
13.02 lb
Includes
Care Label
Features
Machine Washable
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Orange
Backing
Rubber
Has Fringe
No
Durable/Performance Rated
No
Printed Design
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
Yes
Description
This Leicester area rug is the perfect addition to any traditional-style room. The medium pile, polyester construction makes it durable enough to handle high traffic while still looking great. Machine woven in Turkey, this rug has a classic look that will last for years to come. For extra protection and comfort, use with a rug pad not included. To clean, simply spot treat as needed; do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.