
Leicester LEC-2305 Machine Washable Area Rug
Mfr # LEC2305-810119
Zoro # G010356026
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Rust, Medium Green, Dusty Coral, Light Olive, Cream
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEC2305-810119
Zoro #
G010356026
UPC #
889292239080
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 11 ft 10 in
Pile Height
0.2 in
Length (In.)
141.73 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Dark Blue, Rust, Medium Green, Dusty Coral, Light Olive, Cream
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
23.02 lb
Includes
Care Label
Has Fringe
No
Backing
Rubber
Construction
Machine Woven
Machine Washable
Yes
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
Yes
Outdoor Safe
No
Description
The Leicester area rug brings an updated traditional style to any room. Woven from polyester in Turkey, this medium-pile rug is perfect for high traffic areas. A non-slip rug pad is recommended for added cushioning and stability. Plus, the Leicester area rug can be conveniently machine washed cold on a delicate cycle for easy maintenance. Add elegance and warmth to your home with this stylish area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.