Zoro Homepage

Leicester LEC-2306 Machine Washable Area Rug

  • Mfr # LEC2306-537

  • Zoro # G610355733


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Rust, Dusty Coral, Medium Green, Dark Blue, Denim, Wheat
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEC2306-537
Zoro #
G610355733
UPC #
889292239127
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.2 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in

Details

Color
Rust, Dusty Coral, Medium Green, Dark Blue, Denim, Wheat
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
8.07 lb
Features
Machine Washable
Durable/Performance Rated
No
Backing
Rubber
Has Fringe
No
Sub Style
Updated Traditional
Primary Color
Orange
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
Yes
Printed Design
Yes

Description

This Leicester area rug is the perfect addition to your home, with a traditional style that will never go out of fashion. Crafted in Turkey from durable Polyester, this medium pile rug is built to last. With a machine woven construction and high traffic rating, you can be sure that this rug will stand up to everyday wear and tear. To get the most from your purchase, we recommend adding a rug pad for extra cushioning and longevity. To keep it looking its best for years to come, simply spot clean or vacuum regularly and do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.