
Leicester LEC-2307 Machine Washable Area Rug
Mfr # LEC2307-274
Zoro # G510356762
product price: $47.69
/eaKey Features
Color
Rust, Dark Blue, Sage, Light Olive, Charcoal
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEC2307-274
Zoro #
G510356762
UPC #
889292239165
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.2 in
Length (In.)
47.64 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Rust, Dark Blue, Sage, Light Olive, Charcoal
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
2.29 lb
Features
Machine Washable
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Primary Color
Blue
Backing
Rubber
Printed Design
Yes
Sub Style
Updated Traditional
Machine Washable
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Description
Step into the world of updated traditional style with our Leicester Area Rug. Crafted in Turkey, this machine-woven piece is fashioned from hardy polyester, ensuring it can withstand the hustle and bustle of high traffic areas in your home. The medium pile offers a comfortable surface underfoot, making it an inviting addition to any space. To help maintain its impeccable design and condition, we recommend the use of a rug pad beneath it. And when it needs a refresh? Simply pop it in your washing machine on a delicate cold cycle and lay flat to dry. Transform your living space with this beautiful touch of comfort!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.