
Leicester LEC-2307 Machine Washable Area Rug
Mfr # LEC2307-43511
Zoro # G910356850
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Dark Blue, Sage, Light Olive, Charcoal
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEC2307-43511
Zoro #
G910356850
UPC #
889292239189
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 5 ft 11 in
Pile Height
0.2 in
Length (In.)
70.87 in
Width (In.)
51.18 in
Thickness
0.39 in
Details
Color
Rust, Dark Blue, Sage, Light Olive, Charcoal
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
5.54 lb
Features
Machine Washable
Includes
Care Label
Primary Color
Blue
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
Rubber
Printed Design
Yes
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
Yes
Outdoor Safe
No
Description
Step into the world of updated traditional style with our Leicester Area Rug. Crafted in Turkey, this machine-woven piece is fashioned from hardy polyester, ensuring it can withstand the hustle and bustle of high traffic areas in your home. The medium pile offers a comfortable surface underfoot, making it an inviting addition to any space. To help maintain its impeccable design and condition, we recommend the use of a rug pad beneath it. And when it needs a refresh? Simply pop it in your washing machine on a delicate cold cycle and lay flat to dry. Transform your living space with this beautiful touch of comfort!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.