
Leicester LEC-2307 Machine Washable Area Rug
Mfr # LEC2307-679
Zoro # G010356781
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Dark Blue, Sage, Light Olive, Charcoal
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEC2307-679
Zoro #
G010356781
UPC #
889292239202
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.2 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Rust, Dark Blue, Sage, Light Olive, Charcoal
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
13.02 lb
Features
Machine Washable
Primary Color
Blue
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Machine Washable
Yes
Backing
Rubber
Sub Style
Updated Traditional
Printed Design
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Description
Step into the world of updated traditional style with our Leicester Area Rug. Crafted in Turkey, this machine-woven piece is fashioned from hardy polyester, ensuring it can withstand the hustle and bustle of high traffic areas in your home. The medium pile offers a comfortable surface underfoot, making it an inviting addition to any space. To help maintain its impeccable design and condition, we recommend the use of a rug pad beneath it. And when it needs a refresh? Simply pop it in your washing machine on a delicate cold cycle and lay flat to dry. Transform your living space with this beautiful touch of comfort!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.