Zoro Homepage

Lexington LEX-2300 Handmade Area Rug

  • Mfr # LEX2300-1014

  • Zoro # G210357182


product price: $1,600.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Size
10 ft x 14 ft
Color
Brown, Light Beige, Medium Gray, Charcoal
Style
Rustic
Material
Face: 80% Leather, 20% Cotton; Warp: 80% Leather, 20% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEX2300-1014
Zoro #
G210357182
UPC #
889292204590
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
1 in

Details

Color
Brown, Light Beige, Medium Gray, Charcoal
Style
Rustic
Material
Face: 80% Leather, 20% Cotton; Warp: 80% Leather, 20% Cotton
Shape
Rectangle
Weight
84 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Construction
Hand Woven
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Lodge
Outdoor Safe
No
High/Low Texture
No

Description

Welcome home a touch of rustic charm with this Lexington area rug! This piece is crafted from a combination of cotton and leather, giving it a unique texture and look. The hand-woven construction ensures lasting quality, while the no pile design allows for easy maintenance. This rustic style rug will add an eye-catching accent to any room in your home and comes recommended with use of a rug pad for extra cushioning. Plus, it's made in India so you can be sure you're getting the best quality. Spot clean only when necessary for easy care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.